SC-675-200
Greystone Energy Systems Sensors, SC-675 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SC-675-200

Greystone Energy Systems Sensors, SC-675 Series

SC-675-200

Greystone Energy Systems Sensors, SC-675 Series
Split core sensor, 4-20mA, (True
MFG Item Number
SC-675-200
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Sensors, SC-675 Series
Item #
SC-675-200
Split core sensor, 4-20mA, (True

SC-675 Series Information

The SC‑675 Series current sensors monitor line current for electrical loads such as pumps, conveyors, machine tools, or fans and output an analog signal to represent the load current. The SC‑675 is loop‑powered and requires 15 to 30 Vdc to power the device
The SC‑675 series features True RMS current measurement suitable to measure complex waveforms such as those found in VFD controlled loads. They are also suitable for accurate measurement of phase angled controlled or time proportional SCR controlled load currents. The SC‑675 Series contain a precision RMS‑to‑DC converter circuit which will measure load current accurately for complex, distorted or noisy waveforms as opposed to “average reading” devices that will only accurately measure pure sine waveforms.

Specifications

Specifications
Manufacturer Part Number SC-675-200
Manufacturer Greystone Energy Systems
Product Series SC-675
Family Series Greystone Energy Systems Sensors, SC-675 Series
Description Split core sensor, 4-20mA, (True RMS) 0-200 amp range
Split Core Yes
Power Supply 15-30 VDC
Window Size 0.8 "
Output 4-20 mA
Current Rating 0-200 A
Response Time 500 ms
Frequency 20-400 Hz
Terminals Top
Approvals CE, cULus
Net Weight 0 lbs
Gross Weight 0.2 lbs