Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | SC-GNG-200 |
|---|---|
| Manufacturer | Greystone Energy Systems |
| Family Series | Greystone Energy Systems Protection Relays |
| Description | Split core AC/DC switch, Mosfet GO-NO-GO. |
| Enclosure | Split Core |
| Power Supply | Self Powered |
| Aperture Size | 0.8 " |
| Terminals | Top |
| Output Signal | Normally Open |
| Output Rating | 0.5 A @ 30 VAC/VDC |
| Output | Solid State Mosfet |
| Response Time | 200 ms |
| Status Indicator | No |
| Frequency | 50-60 Hz |
| Approvals | CE, cULus |
| Net Weight | 0.195 lbs |
| Gross Weight | 0.19 lbs |