Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
SC-M2-DIN Trumeter Transducers, M2 - Multi-function Signal Conditioner
MFG Item Number
SC-M2-DIN
SC-M2-DIN Trumeter Transducers, M2 - Multi-function Signal Conditioner
MFG Item Number
SC-M2-DIN
This item cannot be canceled or returned
Description
M2 - Multi-function Signal Conditioner
Specifications
Specifications
Manufacturer Part Number
SC-M2-DIN
Manufacturer
Trumeter
Family Series
Trumeter Transducers
Description
M2 - Multi-function Signal Conditioner, 05 A / 0-600 V / 2-400 Hz, PSU: 100–240 V AC, Configurable, Din Rail Mount
The SC-M2-DIN is a 100-240V AC, DIN rail–mount signal conditioner, user-configurable to measure current, voltage or frequency
Voltage
100-240 VAC
Output Signal
Milliamps (mAAC)
Mounting
DIN Rail
Approvals
CE, cULus, UL
Net Weight
0.42 lbs
Gross Weight
0.42 lbs
SC-M2-DIN
Trumeter Transducers