SC-PROC-DIN

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SC-PROC-DIN

Trumeter Transducers

SC-PROC-DIN

Trumeter Transducers
Process Signal Conditioner, 0–10VDC
MFG Item Number
SC-PROC-DIN
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transducers, Series
Item #
SC-PROC-DIN
Process Signal Conditioner, 0–10VDC

Series Information

Specifications

Specifications
Manufacturer Part Number SC-PROC-DIN
Manufacturer Trumeter
Family Series Trumeter Transducers
Description Process Signal Conditioner, 0–10VDC / 0-50mA / 4-20mA, PSU: 12–24 V AC/DC, Configurable, Din Rail Mount The SC-PROC-DIN is a DIN rail–mount, user-configurable signal conditioner for measuring 0-10V DC / 0-50mA / 4-20mA inputs to a 0.1% accuracy
Voltage 12-24 VAC, 12-24 VDC
Output Signal Milliamps (mAAC), Milliamps (mADC)
Mounting DIN Rail
Approvals CE, cULus, UL
Net Weight 0.38 lbs
Gross Weight 0.38 lbs