SC-RATE-DIN

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SC-RATE-DIN

Trumeter Transducers

SC-RATE-DIN

Trumeter Transducers
Rate Signal Conditioner, 0–60kHz
MFG Item Number
SC-RATE-DIN
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transducers, Series
Item #
SC-RATE-DIN
Rate Signal Conditioner, 0–60kHz

Series Information

Specifications

Specifications
Manufacturer Part Number SC-RATE-DIN
Manufacturer Trumeter
Family Series Trumeter Transducers
Description Rate Signal Conditioner, 0–60kHz, PSU: 12–24 V AC/DC, Configurable, Din Rail Mount SC-RATE-DIN is a DIN rail–mount, user-configurable signal conditioner with a 0–60 kHz input and 0.01% accuracy for speed, rate and flow applications
Voltage 12-24 VAC, 12-24 VDC
Output Signal Milliamps (mAAC), Milliamps (mADC)
Mounting DIN Rail
Approvals CE, cULus, UL
Net Weight 0 lbs
Gross Weight 0.38 lbs