Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SC0406 Wiegmann Enclosures, SURFACE COVER ONLY SC 4X6 CS -GRY
SC0406 Wiegmann Enclosures, SURFACE COVER ONLY SC 4X6 CS -GRY
This item cannot be canceled or returned
Description
SURFACE COVER ONLY SC 4X6 CS -GRY
Specifications
Specifications
| Manufacturer Part Number |
SC0406 |
| Manufacturer |
Wiegmann |
| Family Series |
Wiegmann Enclosures |
| Description |
Surface Cover Only Screw-Cover 4X6 Carbon Steel - Gray |
| Accessory Type |
Cover |
| Material |
Carbon Steel |
| Composition |
Metallic |
| Comments |
Cover 4 x 6 in |
| Net Weight |
1 lb |
| Gross Weight |
1 lb |
SC0406
Wiegmann Enclosures