Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SC050R Zero-Max Couplings, SC Series, COUPLING, SERVO CLASS
SC050R Zero-Max Couplings, SC Series, COUPLING, SERVO CLASS
This item cannot be canceled or returned
Description
- For high performance servo motor and demanding motion control applications
- High torsional stiffness for use in precision positioning applications
- High misalignment capacity with low reaction loads
- Eco‑Friendly, adapted to RoHS Directive with no banned substances
- Low inertia for high speed applications
- Zero backlash and low hysteresis ensures repeatable precise positioning
Specifications
Specifications
| Manufacturer Part Number |
SC050R |
| Manufacturer |
Zero-Max |
| Product Series |
SC |
| Family Series |
Zero-Max Couplings, SC Series |
| Description |
COUPLING, SERVO CLASS |
| Style |
Bellows |
| Continuous Torque(in-lb) |
221 In-lbs |
| Net Weight |
0.7 lbs |
| Gross Weight |
0.7 lbs |
SC050R
Zero-Max Couplings, SC Series