Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SC055R Zero-Max Couplings, SIZE 55 DOUBLE FLEX SERVO COUPLING
SC055R Zero-Max Couplings, SIZE 55 DOUBLE FLEX SERVO COUPLING
This item cannot be canceled or returned
Description
SIZE 55 DOUBLE FLEX SERVO COUPLING
Specifications
Specifications
| Manufacturer Part Number |
SC055R |
| Manufacturer |
Zero-Max |
| Family Series |
Zero-Max Couplings |
| Description |
SIZE 55 DOUBLE FLEX SERVO COUPLING |
| Style |
Bellows |
| Hub A Shaft Size |
9/16-1-1/8 " |
| Hub B Shaft Size |
9/16-1-1/8 " |
| Continuous Torque(in-lb) |
354 In-lbs |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
SC055R
Zero-Max Couplings