SC060604NK

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
SC060604NK Wiegmann Enclosures, SC Series, N1 SCREW COVER - NO KO 6X6X4 CBN STL-GRY
MFG Item Number
SC060604NK

SC060604NK Wiegmann Enclosures, SC Series, N1 SCREW COVER - NO KO 6X6X4 CBN STL-GRY

MFG Item Number
SC060604NK
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, SC Series
Item #
SC060604NK
N1 SCREW COVER - NO KO 6X6X4 CBN STL-GRY

SC Series Information

  • Nema Type 1
  • UL E6924; CSA LL66078
  • 16, 14, or 12 Gauge Steel
  • Gray Polyester Powder Finish
  • Lift‑Off Cover
SC Series enclosures are designed for use as junction boxes and pull boxes in commercial and general industrial applications. Flush covers must be ordered separately for flush mount applications.

  • Mounting Holes On Back
  • Available With or Without Knockouts
  • Flat, Removable Covers Fastened With Plated Steel Screws
  • Galvanized Steel Used On Some Models


Specifications

Specifications
Manufacturer Part Number SC060604NK
Manufacturer Wiegmann
Product Series SC
Family Series Wiegmann Enclosures, SC Series
Description N1 Screw-Cover - No Knockouts 6X6X4 Carbon Steel - Gray
Material Steel
Composition Metallic
Number of Doors 1
Cover Design Lift-Off Cover
Window/Clear Cover No
Latching Mechanism Screws
Panel Included No
NEMA Rating NEMA 1
Nominal Height 6 "
Nominal Width 6 "
Nominal Depth 4 "
Approvals CSA, UL
Net Weight 3.3 lbs
Gross Weight 3.3 lbs
Alternatives
CS664
CS664
Hammond Manufacturing Enclosures, CS Series
SC060604
SC060604
Wiegmann Enclosures, SC Series
664SCNK
664SCNK
Eaton's B-Line series Enclosures, Type 1 Screw Cover Series
SC060604GNK
SC060604GNK
Wiegmann Enclosures, SC Series