Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SC0606G
SURFACE COVER ONLY SC 6X6 CS -GLV
This item cannot be canceled or returned
Description
SURFACE COVER ONLY SC 6X6 CS -GLV
Specifications
Specifications
| Manufacturer Part Number |
SC0606G |
| Manufacturer |
Wiegmann |
| Family Series |
Wiegmann Enclosures |
| Description |
Surface Cover Only Screw-Cover 6X6 Carbon Steel - Galvanized |
| Accessory Type |
Cover |
| Material |
Carbon Steel |
| Composition |
Metallic |
| Comments |
Cover 6 x 6 in, Galvanized |
| Net Weight |
1 lb |
| Gross Weight |
1 lb |
SC0606G
Wiegmann Enclosures