Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | SC0608 |
|---|---|
| Manufacturer | Wiegmann |
| Family Series | Wiegmann Enclosures |
| Description | Surface Cover Only Screw-Cover 6X8 Carbon Steel - Gray |
| Accessory Type | Cover |
| Material | Carbon Steel |
| Composition | Metallic |
| Comments | Cover 6 x 8 in |
| Net Weight | 1 lb |
| Gross Weight | 1 lb |