SC060804G

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SC060804G

Wiegmann Enclosures, SC Series

SC060804G

Wiegmann Enclosures, SC Series
N1 SCREW COVER 6X8X4 CRBN STL -GLV
MFG Item Number
SC060804G
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, SC Series
Item #
SC060804G
N1 SCREW COVER 6X8X4 CRBN STL -GLV

SC Series Information

  • Nema Type 1
  • UL E6924; CSA LL66078
  • 16, 14, or 12 Gauge Steel
  • Gray Polyester Powder Finish
  • Lift‑Off Cover
SC Series enclosures are designed for use as junction boxes and pull boxes in commercial and general industrial applications. Flush covers must be ordered separately for flush mount applications.

  • Mounting Holes On Back
  • Available With or Without Knockouts
  • Flat, Removable Covers Fastened With Plated Steel Screws
  • Galvanized Steel Used On Some Models


Specifications

Specifications
Manufacturer Part Number SC060804G
Manufacturer Wiegmann
Product Series SC
Family Series Wiegmann Enclosures, SC Series
Description N1 Screw-Cover 6X8X4 Carbon Steel - Galvanized
Material Galvanized Steel
Composition Metallic
Number of Doors 1
Cover Design Lift-Off Cover
Window/Clear Cover No
Latching Mechanism Screws
Panel Included No
NEMA Rating NEMA 1
Nominal Height 8 "
Nominal Width 6 "
Nominal Depth 4 "
Approvals CSA, UL
Net Weight 4.2 lbs
Gross Weight 4.2 lbs
Alternatives
864SCGV
864SCGV
Eaton's B-Line series Enclosures, Type 1 Screw Cover Series
SC060804GNK
SC060804GNK
Wiegmann Enclosures, SC Series
SC060804
SC060804
Wiegmann Enclosures, SC Series
864SCG
864SCG
Eaton's B-Line series Enclosures, Type 3 Screw Cover - Gasketed Series