SC061204NK

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
SC061204NK Wiegmann Enclosures, SC Series, N1 SCREW COVER - NO KO 6X12X4 CS -GRY
MFG Item Number
SC061204NK

SC061204NK Wiegmann Enclosures, SC Series, N1 SCREW COVER - NO KO 6X12X4 CS -GRY

MFG Item Number
SC061204NK
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, SC Series
Item #
SC061204NK
N1 SCREW COVER - NO KO 6X12X4 CS -GRY

SC Series Information

  • Nema Type 1
  • UL E6924; CSA LL66078
  • 16, 14, or 12 Gauge Steel
  • Gray Polyester Powder Finish
  • Lift‑Off Cover
SC Series enclosures are designed for use as junction boxes and pull boxes in commercial and general industrial applications. Flush covers must be ordered separately for flush mount applications.

  • Mounting Holes On Back
  • Available With or Without Knockouts
  • Flat, Removable Covers Fastened With Plated Steel Screws
  • Galvanized Steel Used On Some Models


Specifications

Specifications
Manufacturer Part Number SC061204NK
Manufacturer Wiegmann
Product Series SC
Family Series Wiegmann Enclosures, SC Series
Description N1 Screw-Cover - No Knockouts 6X12X4 Carbon Steel - Gray
Material Steel
Composition Metallic
Number of Doors 1
Cover Design Lift-Off Cover
Window/Clear Cover No
Latching Mechanism Screws
Panel Included No
NEMA Rating NEMA 1
Nominal Height 12 "
Nominal Width 6 "
Nominal Depth 4 "
Approvals CSA, UL
Net Weight 5.6 lbs
Gross Weight 5.6 lbs
Alternatives
SC061204GNK
SC061204GNK
Wiegmann Enclosures, SC Series
SC061204
SC061204
Wiegmann Enclosures, SC Series
1264SCNK
1264SCNK
Eaton's B-Line series Enclosures, Type 1 Screw Cover Series