SC110NR
Mallory Audible Signaling Devices, SC Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
SC110NR Mallory Audible Signaling Devices, SC Series, Sonalert
MFG Item Number
SC110NR

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

SC110NR Mallory Audible Signaling Devices, SC Series, Sonalert

MFG Item Number
SC110NR
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Audible Signaling Devices, SC Series
Item #
SC110NR
Sonalert

SC Series Information

  • Variety of Sounds Available
  • 1900~4500 Hz
  • 54~105 dB
  • 10~250 VAC/VDC, 1~48 VDC or 20~120 VAC
  • Variety of Mounting Options

Specifications

Specifications
Manufacturer Part Number SC110NR
Manufacturer Mallory
Product Series SC
Family Series Mallory Audible Signaling Devices, SC Series
Description Sonalert
Mounting Panel Mount
Sound Type Continuous
Frequency 2,900 Hz
Voltage 30-120 VAC, 30-120 VDC
Nominal Voltage 110 VDC, 120 VAC, 48 VAC, 48 VDC
Typical dB 96-105
Approvals UL
Net Weight 0.1313 lbs
Gross Weight 0.095 lbs

*Galco is not an authorized distributor for this brand Click here for details.