Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SC1215G Wiegmann Enclosures, SURFACE COVER ONLY SC 12X15 CS -GLV
SC1215G Wiegmann Enclosures, SURFACE COVER ONLY SC 12X15 CS -GLV
This item cannot be canceled or returned
Description
SURFACE COVER ONLY SC 12X15 CS -GLV
Specifications
Specifications
| Manufacturer Part Number |
SC1215G |
| Manufacturer |
Wiegmann |
| Family Series |
Wiegmann Enclosures |
| Description |
Surface Cover Only Screw-Cover 12X15 Carbon Steel - Galvanized |
| Accessory Type |
Cover |
| Material |
Carbon Steel |
| Composition |
Metallic |
| Comments |
Cover 12 x 15 in, Galvanized |
| Net Weight |
4 lbs |
| Gross Weight |
4 lbs |
SC1215G
Wiegmann Enclosures