SC122406GNK

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SC122406GNK

Wiegmann Enclosures, SC Series

SC122406GNK

Wiegmann Enclosures, SC Series
N1 SCREW COVER - NO KO 12X24X6 CS -GLV
MFG Item Number
SC122406GNK
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, SC Series
Item #
SC122406GNK
N1 SCREW COVER - NO KO 12X24X6 CS -GLV

SC Series Information

  • Nema Type 1
  • UL E6924; CSA LL66078
  • 16, 14, or 12 Gauge Steel
  • Gray Polyester Powder Finish
  • Lift‑Off Cover
SC Series enclosures are designed for use as junction boxes and pull boxes in commercial and general industrial applications. Flush covers must be ordered separately for flush mount applications.

  • Mounting Holes On Back
  • Available With or Without Knockouts
  • Flat, Removable Covers Fastened With Plated Steel Screws
  • Galvanized Steel Used On Some Models


Specifications

Specifications
Manufacturer Part Number SC122406GNK
Manufacturer Wiegmann
Product Series SC
Family Series Wiegmann Enclosures, SC Series
Description N1 Screw-Cover - No Knockouts 12X24X6 Carbon Steel - Galvanized
Material Galvanized Steel
Composition Metallic
Number of Doors 1
Cover Design Lift-Off Cover
Window/Clear Cover No
Latching Mechanism Screws
Panel Included No
NEMA Rating NEMA 1
Nominal Height 24 "
Nominal Width 12 "
Nominal Depth 6 "
Approvals CSA, UL
Net Weight 30 lbs
Gross Weight 30 lbs
Alternatives
24126SCGVNK
24126SCGVNK
Eaton's B-Line series Enclosures, Type 1 Screw Cover Series