Series Information
| Manufacturer Part Number | SC15-120-S25-L0 |
|---|---|
| Manufacturer | Panduit |
| Family Series | Panduit Cable Ties |
| Description | The SC15-120-S25-L0 StrongHold Clamp Cable Ties offers contractors an economical clamp cable tie option for commercial construction and general-purpose applications. The cable tie design allows you to secure cable bundles to another surface, for use with |
| Length | 14.96 " |
| Nominal Length | 15 " |
| Thickness | 0.08 " |
| Tensile Strength (lb) | 50 lbs |
| Type | General Purpose |
| Material | Nylon |
| Environment | Indoor, Outdoor |
| Color | Black |
| Special Properties | Weather Resistant |
| Approvals | CE, cULus |
| Net Weight | 0.77 lbs |
| Gross Weight | 0.686 lbs |