Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Wiegmann Enclosures, SC Series
SC151806GNK
Wiegmann Enclosures, SC Series
N1 SCREW COVER - NO KO 15X18X6 CS -GLV
MFG Item Number
SC151806GNK
This item cannot be canceled or returned
Description
N1 SCREW COVER - NO KO 15X18X6 CS -GLV
Nema Type 1 UL E6924; CSA LL66078 16, 14, or 12 Gauge Steel Gray Polyester Powder Finish Lift‑Off Cover SC Series enclosures are designed for use as junction boxes and pull boxes in commercial and general industrial applications. Flush covers must be ordered separately for flush mount applications.
Mounting Holes On Back Available With or Without Knockouts Flat, Removable Covers Fastened With Plated Steel Screws Galvanized Steel Used On Some Models
Specifications
Specifications
Manufacturer Part Number
SC151806GNK
Manufacturer
Wiegmann
Product Series
SC
Family Series
Wiegmann Enclosures, SC Series
Description
N1 Screw-Cover - No Knockouts 15X18X6 Carbon Steel - Galvanized
Material
Galvanized Steel
Composition
Metallic
Number of Doors
1
Cover Design
Lift-Off Cover
Window/Clear Cover
No
Latching Mechanism
Screws
Panel Included
No
NEMA Rating
NEMA 1
Nominal Height
18 "
Nominal Width
15 "
Nominal Depth
6 "
Approvals
CSA, UL
Net Weight
13 lbs
Gross Weight
13 lbs
SC151806GNK
Wiegmann Enclosures, SC Series