Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SC161604
N1 SCREW COVER 16X16X4 CRBN STL -GRY
This item cannot be canceled or returned
Description
N1 SCREW COVER 16X16X4 CRBN STL -GRY
Specifications
Specifications
| Manufacturer Part Number |
SC161604 |
| Manufacturer |
Wiegmann |
| Family Series |
Wiegmann Enclosures |
| Description |
N1 Screw-Cover 16X16X4 Carbon Steel - Gray |
| Material |
Carbon Steel |
| Composition |
Metallic |
| Number of Doors |
1 |
| Cover Design |
Lift-Off Cover |
| Latching Mechanism |
Screws |
| NEMA Rating |
NEMA 1 |
| Nominal Height |
16 " |
| Nominal Width |
16 " |
| Nominal Depth |
4 " |
| Approvals |
CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
13.5 lbs |
SC161604
Wiegmann Enclosures