SC2-1000/5A
Crompton Instruments Current Transformers, SC Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SC2-1000/5A

Crompton Instruments Current Transformers, SC Series

SC2-1000/5A

Crompton Instruments Current Transformers, SC Series
Split-Core Transformer,720V,1000:5,
MFG Item Number
SC2-1000/5A
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Current Transformers, SC Series
Item #
SC2-1000/5A
Split-Core Transformer,720V,1000:5,

SC Series Information

  • Available in a Wide Range of Transformer Ratings
  • High Quality Comprehensive Measurements
  • Foot or Bus Bar Mounted
  • Accuracy up to Class 0.5
A range of split core current transformers that offers a cost effective and efficient method by which the current can be measured without the need to break the conductor, thereby reducing installation and commissioning time.

Specifications

Specifications
Manufacturer Part Number SC2-1000/5A
Manufacturer Crompton Instruments
Product Series SC
Family Series Crompton Instruments Current Transformers, SC Series
Description Split-Core Transformer,720V,1000:5, 50x80mm Aperture,50/60Hz
Core Type Split Core
Aperture Size 50 x 80 mm
Current Ratio 1,000:5
Frequency 50-60 Hz
Insulation Level (V) 720 V
Basic Impulse Level (kV) 3 kV
Mounting Foot Mounted
Termination Screw Terminals
Approvals IEC
Net Weight 0.1876 lbs
Gross Weight 0.2275 lbs