SC2
Ilsco Cable Tie Mounts, NWC Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SC2

Ilsco Cable Tie Mounts, NWC Series

SC2

Ilsco Cable Tie Mounts, NWC Series
WIRE CLIP NYL SIDE 90 EYE .125 GRIP
MFG Item Number
SC2
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cable Tie Mounts, NWC Series
Item #
SC2
WIRE CLIP NYL SIDE 90 EYE .125 GRIP

NWC Series Information

  • Nylon 6/6 Clips with Molded in Grip Tabs and Eye Slots
  • Corrosion and UV Resistant
  • Securely Attaches to Metal Edge
  • 45 lb Holding Strength
  • Can Clip to Metal from 0.03 to 0.25 in Thick
Wire management clips are designed to clip onto a thin metal edge to provide a means to hold cables or wires in place. The clips have directional angled teeth built‑in that spread apart as the clip is pushed onto the metal edge, and bites into the metal surface, creating a tight, secure grip on to the metal edge. The metal teeth are molded into a nylon housing that has a molded eye to accept a cable tie. The cable tie is then used to wrap around and secure the cables or wires. These clips have become a common accessory for solar panel projects where they are used to hold up the ground and power wires that are daisy chained from panel to panel.

Specifications

Specifications
Manufacturer Part Number SC2
Manufacturer Ilsco
Product Series NWC
Family Series Ilsco Cable Tie Mounts, NWC Series
Description WIRE CLIP NYL SIDE 90 EYE .125 GRIP
Mounting Clip
Color Black
Height 0.61 "
Width 0.542 "
Depth 0.587 "
Comments Tie not included, Side 90deg slot orientation, Metal thickness for clip .03-.125in, Hold strength 45lb
Net Weight 0 lbs
Gross Weight 1.5 lbs