Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SC2040M200C Square D Circuit Breakers, CSED, Ring Socket, 200A, Surface, 20 spa
MFG Item Number
SC2040M200C
SC2040M200C Square D Circuit Breakers, CSED, Ring Socket, 200A, Surface, 20 spa
MFG Item Number
SC2040M200C
This item cannot be canceled or returned
Description
CSED, Ring Socket, 200A, Surface, 20 spa
Specifications
Specifications
| Family Series |
Square D Circuit Breakers |
| Manufacturer |
Square D |
| Manufacturer Part Number |
SC2040M200C |
| Description |
All in one, Homeline, CSED, ringed socket, 200A, surface mount, 20 spaces, 40 circuits, 10kA SCCR, no bypass |
| Accessory Type |
Socket |
| For Use With |
CSED Circuit Breakers |
| Current Rating |
200 A |
| Net Weight |
0 lbs |
| Gross Weight |
51.35 lbs |
SC2040M200C
Square D Circuit Breakers