Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Bussmann series Fuseblocks & Holders
SC32PH/D
Eaton's Bussmann series Fuseblocks & Holders
SAFECLIP 32A FRONT/BACK STUD CONNECTED
This item cannot be canceled or returned
Description
Fuseblocks & Holders, Series
SAFECLIP 32A FRONT/BACK STUD CONNECTED
Specifications
Specifications
| Manufacturer Part Number |
SC32PH/D |
| Manufacturer |
Eaton's Bussmann series |
| Family Series |
Eaton's Bussmann series Fuseblocks & Holders |
| Description |
Fuse accessory, Fuse-holder, low voltage, 32 A, AC 550 V, BS88/F1, 1P, BS, front connected, back stud connected, black, fuse-link NSD, BS88-2 |
| Fuse Type |
British Standard (BS88) |
| Net Weight |
0.2619 lbs |
| Gross Weight |
0.2619 lbs |
SC32PH/D
Eaton's Bussmann series Fuseblocks & Holders