Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SC3636 Wiegmann Enclosures, SURFACE COVER ONLY SC 36X36 CS -GRY
SC3636 Wiegmann Enclosures, SURFACE COVER ONLY SC 36X36 CS -GRY
This item cannot be canceled or returned
Description
SURFACE COVER ONLY SC 36X36 CS -GRY
Specifications
Specifications
| Manufacturer Part Number |
SC3636 |
| Manufacturer |
Wiegmann |
| Family Series |
Wiegmann Enclosures |
| Description |
SC-SURFACECOVER ONLY, CS,-36X36 |
| Accessory Type |
Cover |
| Material |
Carbon Steel |
| Composition |
Metallic |
| Comments |
36 x 36 in |
| Net Weight |
0 lbs |
| Gross Weight |
23 lbs |
SC3636
Wiegmann Enclosures