Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Dwyer Instruments Transducers, SC4 Series
SC4151B
Dwyer Instruments Transducers, SC4 Series
Rtd Transmitter Range 0-100 C/Din
This item cannot be canceled or returned
Description
Rtd Transmitter Range 0-100 C/Din
Specifications
Specifications
| Manufacturer Part Number |
SC4151B |
| Manufacturer |
Dwyer Instruments |
| Product Series |
SC4 |
| Family Series |
Dwyer Instruments Transducers, SC4 Series |
| Description |
Rtd Transmitter Range 0-100 C/Din |
| Voltage |
85-265 VAC, 85-265 VDC |
| Input Signal |
Milliamps, Volts (VDC) |
| Output Signal |
Milliamps, Volts (VDC) |
| Mounting |
DIN Rail |
| Net Weight |
0.62 lbs |
| Gross Weight |
0.62 lbs |
SC4151B
Dwyer Instruments Transducers, SC4 Series