Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Dwyer Instruments Transducers, SC4 Series
SC4380
Dwyer Instruments Transducers, SC4 Series
Din Rail Mounting Universal
This item cannot be canceled or returned
Description
Din Rail Mounting Universal
Specifications
Specifications
| Manufacturer Part Number |
SC4380 |
| Manufacturer |
Dwyer Instruments |
| Product Series |
SC4 |
| Family Series |
Dwyer Instruments Transducers, SC4 Series |
| Description |
Din Rail Mounting Universal Isoverter |
| Input Signal |
Hertz, Volts (VAC), Volts (VDC) |
| Output Signal |
Milliamps, Volts (VDC) |
| Mounting |
DIN Rail |
| Net Weight |
0.6 lbs |
| Gross Weight |
0.6 lbs |
SC4380
Dwyer Instruments Transducers, SC4 Series