Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SC4WHITE IMO Terminal Blocks, Spring Clamp Terminal 4mm 600V 26A White
SC4WHITE IMO Terminal Blocks, Spring Clamp Terminal 4mm 600V 26A White
This item cannot be canceled or returned
Description
Spring Clamp Terminal 4mm 600V 26A White
Specifications
Specifications
| Manufacturer Part Number |
SC4WHITE |
| Manufacturer |
IMO |
| Family Series |
IMO Terminal Blocks |
| Description |
Spring Clamp Terminal 4mm 600V 26A White |
| Type |
Feed-Through |
| Number of Circuits |
2 |
| Spacing |
6 mm |
| Current Rating |
26 A |
| UL Voltage |
600 VAC |
| Wire Size Range |
22 AWG |
| IEC Voltage |
750 VAC |
| Color |
White |
| Wire Entry Position |
Top |
| Mounting |
DIN Rail |
| Sensor Block Indicator |
No |
| Approvals |
CE, CSA, cURus, UR, VDE |
| Test Socket(s) |
No |
| Partition |
No |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
SC4WHITE
IMO Terminal Blocks