Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SC5W Killark Fittings, SEALING COMPOUND PACKAGED W/WATER 5

MFG Item Number
SC5W

SC5W Killark Fittings, SEALING COMPOUND PACKAGED W/WATER 5

MFG Item Number
SC5W
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 5

Description

Fittings, Series
Item #
SC5W
SEALING COMPOUND PACKAGED W/WATER 5

Series Information

Specifications

Specifications
Manufacturer Part Number SC5W
Manufacturer Killark
Family Series Killark Fittings
Description SEALING COMPOUND PACKAGED W/WATER 5 OZ.
Material Cement
Application Sealing Compound
Yield (cubic in) 5 "
Comments Mix in bag, compound and water
Net Weight 0 lbs
Gross Weight 0 lbs