SC628A
Mallory Audible Signaling Devices, SC Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
SC628A Mallory Audible Signaling Devices, SC Series, SONALERT, 6-28VAC/DC,CONT,PNL
MFG Item Number
SC628A

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

SC628A Mallory Audible Signaling Devices, SC Series, SONALERT, 6-28VAC/DC,CONT,PNL

MFG Item Number
SC628A
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Audible Signaling Devices, SC Series
Item #
SC628A
SONALERT, 6-28VAC/DC,CONT,PNL

SC Series Information

  • Variety of Sounds Available
  • 1900~4500 Hz
  • 54~105 dB
  • 10~250 VAC/VDC, 1~48 VDC or 20~120 VAC
  • Variety of Mounting Options

Specifications

Specifications
Manufacturer Part Number SC628A
Manufacturer Mallory
Product Series SC
Family Series Mallory Audible Signaling Devices, SC Series
Description SONALERT, 6-28VAC/DC,CONT,PNL MNT
Mounting Panel Mount
Sound Type Continuous
Frequency 2,900 Hz
Voltage 6-28 VAC, 6-28 VDC
Nominal Voltage 12 VAC, 12 VDC, 24 VAC, 24 VDC, 6 VAC, 6 VDC
Typical dB 76-88
Approvals UL
Net Weight 0.1 lbs
Gross Weight 0.1 lbs

*Galco is not an authorized distributor for this brand Click here for details.