Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SC628NR Mallory Audible Signaling Devices, SONALERT
SC628NR Mallory Audible Signaling Devices, SONALERT
This item cannot be canceled or returned
Description
Audible Signaling Devices, Series
Specifications
Specifications
| Manufacturer Part Number |
SC628NR |
| Manufacturer |
Mallory |
| Family Series |
Mallory Audible Signaling Devices |
| Description |
SONALERT |
| Mounting |
Panel Mount |
| Sound Type |
Continuous |
| Frequency |
2,900 Hz |
| Voltage |
6-28 VDC |
| Nominal Voltage |
12 VDC, 24 VDC, 6 VDC |
| Typical dB |
86-97 |
| Net Weight |
0.09 lbs |
| Gross Weight |
0.09 lbs |
*Galco is not an authorized distributor for this brand Click here for details.
SC628NR
Mallory Audible Signaling Devices