SC628R
Mallory Audible Signaling Devices

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SC628R

Mallory Audible Signaling Devices

SC628R

Mallory Audible Signaling Devices
SONALERT
MFG Item Number
SC628R
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Audible Signaling Devices, Series
Item #
SC628R
SONALERT

Series Information

Specifications

Specifications
Manufacturer Part Number SC628R
Manufacturer Mallory
Family Series Mallory Audible Signaling Devices
Description SONALERT
Mounting Panel Mount
Sound Type Continuous
Frequency 2,900 Hz
Nominal Voltage 6-28 VDC
Typical dB 80~91
Approvals UL
Net Weight 0.0938 lbs
Gross Weight 0.0938 lbs

*Galco is not an authorized distributor for this brand Click here for details.