Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Bussmann series Fuseblocks & Holders
SC63H/DWH
Eaton's Bussmann series Fuseblocks & Holders
SAFECLIP 63A FRONT CONNECTED WHITE
MFG Item Number
SC63H/DWH
This item cannot be canceled or returned
Description
Fuseblocks & Holders, Series
SAFECLIP 63A FRONT CONNECTED WHITE
Specifications
Specifications
| Manufacturer Part Number |
SC63H/DWH |
| Manufacturer |
Eaton's Bussmann series |
| Family Series |
Eaton's Bussmann series Fuseblocks & Holders |
| Description |
Fuse accessory, Fuse-holder, low voltage, 63 A, AC 550 V, BS88/F2, 1P, BS, front connected, white, fuse-link ESD, BS88-2 |
| Fuse Type |
British Standard (BS88) |
| Net Weight |
0.3823 lbs |
| Gross Weight |
0.3823 lbs |
SC63H/DWH
Eaton's Bussmann series Fuseblocks & Holders