SC648S
Mallory Audible Signaling Devices

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SC648S

Mallory Audible Signaling Devices

SC648S

Mallory Audible Signaling Devices
SONALERT
MFG Item Number
SC648S
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Audible Signaling Devices, Series
Item #
SC648S
SONALERT

Series Information

Specifications

Specifications
Manufacturer Part Number SC648S
Manufacturer Mallory
Family Series Mallory Audible Signaling Devices
Description SONALERT
Mounting Panel Mount
Sound Type Siren
Frequency 2,900 Hz
Nominal Voltage 10-48 VDC
Typical dB 95
Approvals UL
Net Weight 0.1313 lbs
Gross Weight 0.1313 lbs

*Galco is not an authorized distributor for this brand Click here for details.