Series Information
| Manufacturer Part Number | 464528 |
|---|---|
| Manufacturer | Square D |
| Family Series | Square D Sensors |
| Description | 18mm Ultrasonic Sensor |
| Diameter | 18 mm |
| Angle | 7 ° |
| Frequency | 500 kHz |
| DC Voltage | 10-28 VDC |
| Voltage | 10-28 VDC |
| Sensing Type | End |
| Output Function | NO, NC |
| Configuration | 4 Pin, 4 Wire |
| Connection Type | 4 Pin M12 Connector |
| Status Indicator | No |
| Composition | Non-Metallic |
| Max Load Current | 0.1 A |
| Short Circuit Protection | Yes |
| Protection Rating | IP67 |
| Reverse Polarity Protection | Yes |
| Approvals | CE, UL |
| Net Weight | 0.06 lbs |
| Gross Weight | 0.12 lbs |