Series Information
| Manufacturer Part Number | SC8-50-S10-C |
|---|---|
| Manufacturer | Panduit |
| Family Series | Panduit Cable Ties |
| Description | The SC8-50-S10-C StrongHold Clamp Cable Ties offers contractors an economical clamp cable tie option for commercial construction and general-purpose applications. The cable tie design allows you to secure cable bundles to another surface, for use with 10 |
| Length | 7.87 " |
| Nominal Length | 8 " |
| Thickness | 0.06 " |
| Tensile Strength (lb) | 50 lbs |
| Type | General Purpose |
| Material | Nylon |
| Environment | Indoor |
| Color | Natural |
| Approvals | CE, cULus |
| Net Weight | 0.405 lbs |
| Gross Weight | 0.367 lbs |