SC8262H237VH
Asco Valves - Hydraulic & Pneumatic, 8262 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SC8262H237VH

Asco Valves - Hydraulic & Pneumatic, 8262 Series

SC8262H237VH

Asco Valves - Hydraulic & Pneumatic, 8262 Series
Valve Vent
MFG Item Number
SC8262H237VH
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Valves - Hydraulic & Pneumatic, 8262 Series
Item #
SC8262H237VH
Valve Vent

8262 Series Information

GENERAL SERVICE SOLENOID VALVES
Direct Acting; Normally Closed; 1/8" to 3/8" NPT

  • Welded core tube provides higher pressure ratings
  • Reliable, proven design with high flows
  • Small poppet valves for tight shutoff
  • Lead‑free versions available for Safe Drinking Water Act Compliance
  • Wide range of elastomers for specialty service applications
  • Mountable in any position
  • Tapped mounting holes in body standard

APPROVALS
CSA certified. UL listed, as indicated. Safety Shutoff Valves FM approved. Meets applicable CE directives.
ATEX/IECEx certified with prefix "EV" as listed.

Specifications

Specifications
Manufacturer Part Number SC8262H237VH
Manufacturer Asco
Product Series 8262
Family Series Asco Valves - Hydraulic & Pneumatic, 8262 Series
Description Valve Vent
Material Stainless Steel
Air Pressure 100 psi
Actuation Type Direct Acting Solenoid
Orifice Diameter 0.125 "
Enclosure Stainless Steel
Valve Functionality 2-Way, 2-Position, Normally Closed
Voltage 24 VDC
Power Consumption 11.6 W
Flow Coefficient (cV) 0.35
Compatible Fluid Type Air-Inert Gas, Light Oil, Water
Operating Temperature 180 °F
Approvals CE, CSA, FM, UL
Comments NEMA 1, NEMA 2, NEMA 3, NEMA 3S, NEMA 4, NEMA 4X
Net Weight 0 lbs
Gross Weight 0 lbs