SC8320G184-240/60,220/50
Asco Valves - Hydraulic & Pneumatic

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SC8320G184-240/60,220/50 Asco Valves - Hydraulic & Pneumatic, Valve Unit 1/4 X 3/32 3NC BRASS

MFG Item Number
SC8320G184-240/60,220/50

SC8320G184-240/60,220/50 Asco Valves - Hydraulic & Pneumatic, Valve Unit 1/4 X 3/32 3NC BRASS

MFG Item Number
SC8320G184-240/60,220/50
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Valves - Hydraulic & Pneumatic, Series
Item #
SC8320G184-240/60,220/50
Valve Unit 1/4 X 3/32 3NC BRASS

Series Information

Specifications

Specifications
Manufacturer Part Number SC8320G184-240/60,220/50
Manufacturer Asco
Family Series Asco Valves - Hydraulic & Pneumatic
Description Valve Unit 1/4 X 3/32 3NC BRASS 10.1/F AC
Material Brass
Air Pressure 150 psi
Actuation Type Direct Acting Solenoid
Orifice Diameter 0.0938 "
Enclosure Brass
Valve Functionality 3-Way, 2-Position, Normally Closed
Voltage 220 VAC, 240 VAC
Power Consumption 10.1 W
Flow Coefficient (cV) 0.12
Compatible Fluid Type Air-Inert Gas, Light Oil, Water
Operating Temperature 200 °F
Approvals CE, CSA, UL
Comments NEMA 1, NEMA 2, NEMA 3, NEMA 3S, NEMA 4, NEMA 4X
Net Weight 1.355 lbs
Gross Weight 1.525 lbs