Obsolete
Series Information
| Manufacturer Part Number | SCA06B05P0D2 |
|---|---|
| Manufacturer | WEG Electric |
| Family Series | WEG Electric Drives |
| Description | SCA06 Servo Drive |
| Voltage | 220-230 VAC |
| Continuous Current | 1PH: 4 A, 3PH: 5 A |
| Peak Current | 1PH: 8 A, 3PH: 8 A |
| Control Mode | Servo |
| Phase | 1 or 3 |
| Resolver Feedback | Optional |
| CT Net CT Sync | No |
| Frequency | 400 Hz |
| Mechatrolink | No |
| Digital Inputs | 3 |
| Dynamic Braking | No |
| Digital Outputs | 1 |
| Line Regenerative | No |
| Onboard Comm. | CAN, CAN Open, EtherCat (Optional), Ethernet/IP (Optional), Modbus TCP/IP (Optional) |
| Protection Rating | IP20 |
| Operating Temperature | 32-122 °F |
| Approvals | CE, cULus |
| Net Weight | 3.59 lbs |
| Gross Weight | 4.54 lbs |