Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Carlon, a T & B Brand Conduit
SCA243E
Carlon, a T & B Brand Conduit
3/4IN RESI-GARD Q.C.THREADED ADAPTE
This item cannot be canceled or returned
Description
3/4IN RESI-GARD Q.C.THREADED ADAPTE
Specifications
Specifications
| Manufacturer Part Number |
SCA243E |
| Manufacturer |
Carlon, a T & B Brand |
| Family Series |
Carlon, a T & B Brand Conduit |
| Description |
3/4 Inch Non-metallic orange threaded adapter. |
| Trade Size |
3/4 " |
| Color |
Orange |
| Comments |
Threaded Adapter |
| Conduit Type |
Non-Metallic Flexible |
| Approvals |
UL |
| Net Weight |
0.02 lbs |
| Gross Weight |
0.02 lbs |
SCA243E
Carlon, a T & B Brand Conduit