Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Carlon, a T & B Brand Conduit
SCA243F
Carlon, a T & B Brand Conduit
1IN RESI-GARD Q.C. THREADED APAPTER
This item cannot be canceled or returned
Description
1IN RESI-GARD Q.C. THREADED APAPTER
Specifications
Specifications
| Manufacturer Part Number |
SCA243F |
| Manufacturer |
Carlon, a T & B Brand |
| Family Series |
Carlon, a T & B Brand Conduit |
| Description |
Threaded Adapter, Size 1 Inch, Length 1.66 Inches, Material PVDF, Color Orange, Pack of 20 |
| Trade Size |
1 " |
| Color |
Orange |
| Comments |
Threaded Adapter |
| Conduit Type |
Non-Metallic Flexible |
| Approvals |
UL |
| Net Weight |
0.03 lbs |
| Gross Weight |
0.03 lbs |
SCA243F
Carlon, a T & B Brand Conduit