Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Bussmann series Fuseblocks & Holders
SCA63CAR
Eaton's Bussmann series Fuseblocks & Holders
ACCESSSORIES SAFECLIP ADAPTOR CARRIER
This item cannot be canceled or returned
Description
Fuseblocks & Holders, Series
ACCESSSORIES SAFECLIP ADAPTOR CARRIER
Specifications
Specifications
| Manufacturer Part Number |
SCA63CAR |
| Manufacturer |
Eaton's Bussmann series |
| Family Series |
Eaton's Bussmann series Fuseblocks & Holders |
| Description |
Eaton Bussmann series low voltage British standard Safeclip adaptor carrier, 550V, 63A, Non Indicating, fuse accessory |
| Fuse Type |
British Standard (BS88) |
| Net Weight |
0.1997 lbs |
| Gross Weight |
0.1997 lbs |
SCA63CAR
Eaton's Bussmann series Fuseblocks & Holders