Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SCAF-STSI751

Brady Labels

SCAF-STSI751

Brady Labels
SCAFFTAG STD INSERTS MARK II GREEN
Item Number
SCAF-STSI751
MFG Item Number
104117
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Series
Item #
SCAF-STSI751
SCAFFTAG STD INSERTS MARK II GREEN

Series Information

Specifications

Specifications
Manufacturer Part Number 104117
Manufacturer Brady
Family Series Brady Labels
Description SCAFFTAG Inserts, SCAFFOLD RELEASED FOR ACCESS, Black/Yellow on White, 7.625 H x 5.75 W
Material Type Polyester
Background Color Black, Yellow, White
Label Height 7.625 "
Label Width 5.75 "
Legend Scafftag MKII Scaffold Released For Access
Net Weight 0 lbs
Gross Weight 0.1269 lbs