Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SCAF2-STHUSA Brady Labels, SCAFFTAG HOLDER MARK II WHT 11.5X6

MFG Item Number
104116

SCAF2-STHUSA Brady Labels, SCAFFTAG HOLDER MARK II WHT 11.5X6

MFG Item Number
104116
Item Number
SCAF2-STHUSA
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Series
Item #
SCAF2-STHUSA
SCAFFTAG HOLDER MARK II WHT 11.5X6

Series Information

Specifications

Specifications
Manufacturer Part Number 104116
Manufacturer Brady
Family Series Brady Labels
Description SCAFFTAG Tag Holder, DANGER DO NOT USE SCAFFOLD, 11.5 H x 6 W, Black/Red on White
Material Type Plastic
Background Color Black, Red, White
Label Height 11.25 "
Label Width 6 "
Legend Scafftag Danger Do Not Use Scaffold
Net Weight 0 lbs
Gross Weight 0.1534 lbs