Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SCAF2-STHUSAA
SCAFFTAG MARK II HOLDERS,INSERTS,PEN
Item Number
SCAF2-STHUSAA
This item cannot be canceled or returned
Description
SCAFFTAG MARK II HOLDERS,INSERTS,PEN
Specifications
Specifications
| Manufacturer Part Number |
104118 |
| Manufacturer |
Brady |
| Family Series |
Brady Labels |
| Description |
SCAFFTAG II Kit, Includes 10 Holders, 2 Pens, 20 Inserts |
| Background Color |
Green, Yellow, White |
| Language |
English |
| Legend |
Scafftag MK 11 |
| Net Weight |
0 lbs |
| Gross Weight |
0.1919 lbs |
SCAF2-STHUSAA
Brady Labels