SCC350

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SCC350

Appleton Couplers, SCC Series

SCC350

Appleton Couplers, SCC Series
Hardware
MFG Item Number
SCC350
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Couplers, SCC Series
Item #
SCC350
Hardware

SCC Series Information

  • Concretetight
  • Fast installation: (1) Slip Bolt‑On coupling over threaded end of one conduit section, (2) Butt the end of the second threaded conduit section to the first, (3) Slip Bolt‑On coupling to the center of the two conduit threads and tighten bolt
O‑Z/Gedney SCC and SSP Series threaded rigid conduit and IMC Bolt‑On couplings provide a fast and inexpensive method of joining two sections of threaded rigid conduit and IMC in areas of close conduit spacing, tight clearance locations and irregular conduit bends which may normally require an expensive union.

Specifications

Specifications
Manufacturer Part Number SCC350
Manufacturer Appleton
Product Series SCC
Family Series Appleton Couplers, SCC Series
Description Hardware
Conduit Type IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit)
Connection Type Bolt-On
Trade Size 3-1/2 "
Protection Rating Indoor, Outdoor
Composition Malleable Iron
Insulated Throat No
Hazardous Location No
NEMA Rating NEMA FB1
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs