SCD-1023
Dwyer Instruments Process Controllers

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SCD-1023

Dwyer Instruments Process Controllers

SCD-1023

Dwyer Instruments Process Controllers
Temperature/ Process Controller
MFG Item Number
SCD-1023
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Process Controllers, Series
Item #
SCD-1023
Temperature/ Process Controller

Series Information

Specifications

Specifications
Manufacturer Part Number SCD-1023
Manufacturer Dwyer Instruments
Family Series Dwyer Instruments Process Controllers
Description Temperature/ Process Controller Master Controller Pulsed Voltage/ Relay Output
Power Supply 24 VDC
Nominal Voltage 24 VDC
Input Type DC Current, DC Linear Voltage, RTD, Thermocouple
Output Type Voltage Pulse
Approvals CE, cULus
Net Weight 0.25 lbs
Gross Weight 0.25 lbs