SCD-8100
Dwyer Instruments Process Controllers, SCD-8 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SCD-8100

Dwyer Instruments Process Controllers, SCD-8 Series

SCD-8100

Dwyer Instruments Process Controllers, SCD-8 Series
Multi-Loop Din Rail Mount
MFG Item Number
SCD-8100
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Process Controllers, SCD-8 Series
Item #
SCD-8100
Multi-Loop Din Rail Mount

SCD-8 Series Information

Specifications

Specifications
Manufacturer Part Number SCD-8100
Manufacturer Dwyer Instruments
Product Series SCD-8
Family Series Dwyer Instruments Process Controllers, SCD-8 Series
Description Multi-Loop Din Rail Mount Temperature Base Controller With RTD Input
Power Supply 24 VDC
Nominal Voltage 24 VDC
Input Type RTD
Output Type Relay
Approvals CE, cUL
Net Weight 0.7 lbs
Gross Weight 0.7 lbs