SCD210
Schneider HVAC Sensors, SCD Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SCD210

Schneider HVAC Sensors, SCD Series

SCD210

Schneider HVAC Sensors, SCD Series
Carbon Dioxide Transmitter: SCD210,
Item Number
SCD210
MFG Item Number
164971
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Sensors, SCD Series
Item #
SCD210
Carbon Dioxide Transmitter: SCD210,

SCD Series Information

Schneider Electric's SCD series of duct mount sensors measure the levels of CO2, RH (if equipped) and temperature of air inside a duct.

Specifications

Specifications
Manufacturer Part Number 164971
Manufacturer Schneider
Product Series SCD
Family Series Schneider HVAC Sensors, SCD Series
Description Carbon Dioxide Transmitter: SCD210, Duct, Temp, TAC I/NET, 10 k Ohm T2
Type Carbon Dioxide
Application Duct
Input 20-36 VDC, 24 VAC
Output 0-10 VDC, 0-5 VDC, 4-20 mA
Humidity Sensor Yes
Humidity Range 0-100 % RH
Operating Temperature 32-122 °F
Display None
Override No
Set Point Yes
Approvals CE, UL
Comments Uses I/NET 10K T2 System
Net Weight 0 lbs
Gross Weight 0 lbs