SCD Series Information
| Manufacturer Part Number | SCD30S15-DN |
|---|---|
| Manufacturer | SolaHD |
| Product Series | SCD |
| Family Series | SolaHD Power Supplies, SCD Series |
| Description | Encapsulated DC toDC Converter, 30 Watt, Switching DC Power Supply, 15 Volts, Output Voltage 1: 1 Vdc, 2 A |
| Power | 30 W |
| Input Voltage | 20-72 VDC |
| Nominal Output Voltage | 12 VDC |
| Nominal Input Voltage | 24 VDC, 36 VDC, 48 VDC |
| Output VDC | 15 VDC |
| Output Current | 2 A |
| Number of Outputs | 1 |
| I/O Isolation Voltage | 3,300 VAC |
| Mounting | DIN Rail |
| Encapsulated | Yes |
| Output Voltage Adj. | No |
| Overvoltage Protection | No |
| Overload Protection | Yes |
| Short Circuit Protection | Yes |
| Power Factor Correction | No |
| Remote Sensing | No |
| Remote On/Off Control | No |
| Operating Temperature | -13-149 °F |
| Approvals | CE, CSA, cULus, cUR, UR |
| Comments | DIN Rail or Chassis mount by removing DIN clips |
| Net Weight | 0.81 lbs |
| Gross Weight | 0.89 lbs |