SCD810-H
Schneider HVAC Sensors, SCD Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SCD810-H

Schneider HVAC Sensors, SCD Series

SCD810-H

Schneider HVAC Sensors, SCD Series
Carbon Dioxide Transmitter:
Item Number
SCD810-H
MFG Item Number
164986
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Sensors, SCD Series
Item #
SCD810-H
Carbon Dioxide Transmitter:

SCD Series Information

Schneider Electric's SCD series of duct mount sensors measure the levels of CO2, RH (if equipped) and temperature of air inside a duct.

Specifications

Specifications
Manufacturer Part Number 164986
Manufacturer Schneider
Product Series SCD
Family Series Schneider HVAC Sensors, SCD Series
Description Carbon Dioxide Transmitter: SCD810-H, Duct, Temp, 2pct. RH, I/A, 10 k Ohm T3 with Shunt
Type Carbon Dioxide
Application Duct
Input 20-36 VDC, 24 VAC
Output 0-10 VDC, 0-5 VDC, 4-20 mA
Humidity Sensor Yes
Humidity Range 0-100 % RH
Operating Temperature 32-122 °F
Display None
Override No
Set Point Yes
Approvals CE, UL
Comments Uses I/A 10K T3 w/Shunt System, +/-2% RH Accuracy
Net Weight 0 lbs
Gross Weight 0 lbs